3M™ Cubitron™ II Cloth Belt 984F 2-1/2" X 60" Precision Shaped Ceramic Grain 36 Grit - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cubitron™ II Cloth Belt 984F 2-1/2" X 60" Precision Shaped Ceramic Grain 36 Grit
3M™ Cubitron™ II Cloth Belt 984F offers revolutionary performance with 3M Precision Shaped Grain on a YF-weight polyester cloth backing. This high-performing belt contains a grinding aid, making it ideal for medium to high pressure applications on stainless steel and other exotic alloys, along with carbon steel, cobalt chrome, and nickel alloys.
Features grinding aid which enhances performance on stainless steel and other exotic alloys. Recommended in offhand and pressure grinding on all exotic metal alloys.
Applications are Centerless & Cylindrical Grinding, Chrome Stripping, Deburring, Descaling, Flat Finishing, Grinding, High Pressure Grinding, Parting Line Removal, Shaping.
Industries Include Metalworking.
3M™ Cubitron™ II Cloth Belt 984F offers revolutionary performance with 3M Precision Shaped Grain on a YF-weight polyester cloth backing. This high-performing belt contains a grinding aid, making it ideal for medium to high pressure applications on stainless steel and other exotic alloys, along with carbon steel, cobalt chrome, and nickel alloys.
Features grinding aid which enhances performance on stainless steel and other exotic alloys. Recommended in offhand and pressure grinding on all exotic metal alloys.
Applications are Centerless & Cylindrical Grinding, Chrome Stripping, Deburring, Descaling, Flat Finishing, Grinding, High Pressure Grinding, Parting Line Removal, Shaping.
Industries Include Metalworking.
PRICE
$1,397.50 Sold in packages of 50 / $27.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 2-1/2 in |
| Backing Weight | YF Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Orange |
| Series | 984F |
| Grit | 36 |
| Tool Compatibility | Backstand, Benchtop, Centerless Grinders, Flat Finishers, Rapid Grinders |
| Manufacturers Part Number | 7010327356 |
| Grade | Extra Coarse |
| Abrasive Material | Precision Shaped Ceramic Grain |
| Product Type | Narrow Belt |
| Brand | 3M |
| Trademark | Cubitron |