Duct Tape
Availability
Special Price
Brand
Grade
Size
Type
Thickness
Length
Material
Width
Height
Color
Price
Length
900 in
Width
2-7/8 in
Package Quantity
4 Rolls
Color
White
Length
60 yd
Width
2 in
Package Quantity
24
Color
Silver
Length
1260 in
Width
1-7/8 in
Package Quantity
6 Rolls
Color
Black
Length
100 ft
Width
3 in
Package Quantity
1
Color
Silver
Length
288
Width
1-7/16
Package Quantity
6
Color
Gray
Length
60 yd
Width
2 in
Package Quantity
2
Color
Gray
Length
360 ft
Width
2 in
Package Quantity
1
Color
Black
Length
180 ft
Width
2 in
Package Quantity
1
Color
Black
Length
360
Width
1-7/8
Package Quantity
6
Color
Silver
Length
720 in
Width
1-7/8 in
Package Quantity
1 Roll
Color
Black
Length
540 in
Width
1-7/8 in
Package Quantity
1 Roll
Color
Neon Orange
Length
720 in
Width
1-7/8 in
Package Quantity
1 Roll
Color
Red
Length
180 ft
Width
1-7/8 in
Package Quantity
24
Color
Olive
Length
180 ft
Width
1-7/8 in
Package Quantity
24
Color
Black
Length
180 ft
Width
2 in
Package Quantity
3
Color
Black
Length
180 ft
Width
1-7/8 in
Package Quantity
24
Color
Silver
Shurtape, Open Weave Fiberglass Mesh Tape, Mj 100, Professional Grade, 3" X 150ft, White - Pkg Qty 18
Length
150 ft
Width
3 in
Package Quantity
18
Color
White
Length
180 in
Width
1-1/2 in
Package Quantity
5 Rolls
Color
Clear
Length
180 ft
Width
2 in
Package Quantity
1
Thickness
10 mil
Length
180 ft
Width
2 in
Package Quantity
3
Color
Blue
Length
180 ft
Width
1-7/8 in
Package Quantity
24
Color
Yellow
Length
540 in
Width
1-7/8 in
Package Quantity
1 Roll
Color
Neon Green
Length
720 in
Width
1-7/8 in
Package Quantity
1 Roll
Color
Yellow
Length
360 in
Width
1 in
Package Quantity
6 Rolls
Color
Black
Length
180 ft
Width
2 in
Package Quantity
3
Color
Silver
Length
60 yd
Width
3 in
Package Quantity
16
Color
Silver
Length
180 ft
Width
1-7/8 in
Package Quantity
24
Color
Olive
Length
180 ft
Width
1-7/8 in
Package Quantity
24
Color
Red
Length
180 ft
Width
2-13/16 in
Package Quantity
12
Color
Silver
Length
324 in
Width
1-7/8 in
Package Quantity
6 Rolls
Color
Clear
Length
180 ft
Width
1-7/8 in
Package Quantity
24
Color
Black
3M™ Metallized Flexible Duct Tape 3350 Silver, 1-7/8" x 360', 3.1 Mil - Pkg Qty 12
Length
360 ft
Width
1-7/8 in
Package Quantity
12
Color
Silver
Length
180 ft
Width
1-7/8 in
Package Quantity
24
Color
White
Length
180 ft
Width
1-7/8 in
Package Quantity
24
Color
Silver
Length
60 yd
Width
1-1/2 in
Package Quantity
24
Color
White
Shurtape PC610 48mm X 55m Industrial Grade Abatement Duct Tape Metallic Silver - Pkg Qty 24
Length
60 yd
Width
1-1/2 in
Package Quantity
24
Color
Silver
Shurtape, Grade Cloth Duct Tape, Pc 667, Specialty/Outdoor Uv Grade, 36mm X 55m, Red - Pkg Qty 24
Length
60 yd
Width
1-1/2 in
Package Quantity
24
Color
Red
Length
300 ft
Width
6-3/8 in
Package Quantity
24
Color
White
Length
150 ft
Width
2 in
Package Quantity
24
Color
Red
Length
360 in
Width
1-7/8 in
Package Quantity
6 Rolls
Color
White
Length
180 ft
Width
2 in
Package Quantity
3
Color
Yellow