x

Take 15% off your entire order!

Offer applied at checkout

Shurtape, Cloth Duct Tape, Pc 618, Industrial Grade, 36mm X 55m, Blue - Pkg Qty 24

Shurtape, Cloth Duct Tape, Pc 618, Industrial Grade, 36mm X 55m, Blue - Pkg Qty 24

Item #: WBB862929

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$13.25 ea.

Price: $318.00 / Pkg of 24

Save $15.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Shurtape, Cloth Duct Tape, PC 618, Industrial Grade, 36MM X 55M, Blue

10 mil Light Industrial grade cloth duct tape, available in a wide variety of colors, used to seal cartons, bind books, repair seats, bundle wires, color code, splice, repair, and seal hatch covers and cargo doors in the shipping industry. Use as a condensation barrier in appliance assemblies. Tested in accordance with UL 723.

  • BRAND Shurtape
  • WIDTH INCHES 1-1/2
  • LENGTH FEET 180
  • LENGTH YARDS 60
  • LENGTH METERS 55
  • WIDTH MILLIMETERS 36
  • THICKNESS MIL 10
  • COLOR FINISH Blue
  • SERVICE TEMPERATURE RANGE 50°F - 200°F
  • ADHESIVE Natural Rubber
  • ADHESION (OZ/IN) 55
  • ELONGATION (%) 17
  • GRADE Industrial Grade
  • TENSILE (LBS/IN) 27
  • PACKAGE QUANTITY 24
  • MANUFACTURER'S PART NUMBER PC618
  • MANUFACTURERS PART NUMBER 203676
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shurtape, Cloth Duct Tape, Pc 618, Industrial Grade, 36mm X 55m, Blue - Pkg Qty 24

Shurtape, Cloth Duct Tape, Pc 618, Industrial Grade, 36mm X 55m, Blue - Pkg Qty 24

Item #: WBB862929

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant