Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynabrade

Model # :WBB2266256

MPN #: 90297

Dynabrade® Cloth Mesh Belt 90297 1/2" 18" Coarse Aluminum Oxide - Pkg Qty 10

Product Description
The best choice for all finishing and blending applications. Provides the lowest total cost of consumable tooling. Provides up to 2 times the life of competitive products. Can reduce processing time by 50% or greater.

PRICE
$88.00  Sold in packages of 10 / $8.80 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width1/2 in

Product Details

Manufacturers Part Number90297
GradeCoarse
Backing MaterialCloth Mesh
Tool CompatibilityAbrasive Belt Tools
Abrasive MaterialAluminum Oxide
BrandDynabrade