Cluster Box Unit, 8 A Size Doors, Type I, Black, USPS Access
|
Questions & Answers (0)
Product Description
3300 Series Cluster Box Units (CBU's) - U.S.P.S. Access
Features
Industries is officially licensed and authorized by the U.S. Postal Service to manufacture Cluster Box Units (CBU's)
Manufactured by Industries to U.S.P.S. "F" Specifications
License # 1CDSEQ-08-B-0026
Ideal for commercial and residential developments
Include matching pedestal
Constructed of heavy duty aluminum and stainless steel hardware
Feature a durable powder coated finish available in sandstone, bronze, green, black, white and gray (for replacement units only)
Accessed from the front through 2 easy opening master door panels
Available in "A" size doors (12-3/4" W x 3-1/8" H) and larger "B" size doors (12-3/4" W x 4-7/8" H)
Doors include a heavy duty 5 pin cylinder cam lock with a dust/rain shield and 3 keys
One compartment is labeled "Outgoing Mail" and includes a weather protection flap and an 11-3/4" W x 3/4" H mail slot
Include a carrier access door for U.S.P.S. installed master lock
Include 1 or 2 fully integrated parcel locker(s)
Features
Industries is officially licensed and authorized by the U.S. Postal Service to manufacture Cluster Box Units (CBU's)
Manufactured by Industries to U.S.P.S. "F" Specifications
License # 1CDSEQ-08-B-0026
Ideal for commercial and residential developments
Include matching pedestal
Constructed of heavy duty aluminum and stainless steel hardware
Feature a durable powder coated finish available in sandstone, bronze, green, black, white and gray (for replacement units only)
Accessed from the front through 2 easy opening master door panels
Available in "A" size doors (12-3/4" W x 3-1/8" H) and larger "B" size doors (12-3/4" W x 4-7/8" H)
Doors include a heavy duty 5 pin cylinder cam lock with a dust/rain shield and 3 keys
One compartment is labeled "Outgoing Mail" and includes a weather protection flap and an 11-3/4" W x 3/4" H mail slot
Include a carrier access door for U.S.P.S. installed master lock
Include 1 or 2 fully integrated parcel locker(s)
PRICE
$2,699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/2 in |
| Depth | 18 in |
| Height | 62 in |
| Weight | 155 lbs |
| 2nd Parcel Box Dimensions (W x D x H) | 12" x 15" x 10" |
| Parcel Box Dimensions (W x D x H) | 12" x 15" x 13-1/2" |
| Collection Box Dimensions (W x D x H) | 12-3/4" x 15" x 3-1/8" |
| Mailbox Dimensions (W x D x H) | 12" x 15" x 3" |
Product Details
| Assembly Required | No |
| Lock Type | 5 Pin Cam Lock |
| Mounting Location | Pedestal (Included) |
| Material | Aluminum |
| Number of Collection Boxes | 1 |
| Manufacturers Part Number | 3308BLK-U |
| Brand | Salsbury |
| Type | Cluster Box Unit |
| Color | Black |
| Series | 3300 |
| Style | Type I |
| Package Quantity | 1 |
| Number of Compartments | 10 |
| Number of Parcel Boxes | 2 |
| Access Type | Front Loading |
| Number of Mailboxes | 8 |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | 1CDSEQ-08-B-0026 |