x

Take 15% off your entire order!

Offer applied at checkout

Clutch Slave Cylinder - Dorman CS19097

Clutch Slave Cylinder - Dorman CS19097

Item #: WBB2405894

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Clutch slave cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch slave cylinder is built to match the original clutch slave in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Chevrolet 1963-60, GMC 1963-60, International 1968, International 1966-61

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors2622889, 3769238, 3778427
Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • C10 Pickup   1961-1962
  • C20 Pickup   1961-1962
  • C30 Pickup   1961-1962
  • C40   1960-1962
  • K20 Pickup   1961-1962
  • P10 Series   1962-1963
  • Suburban   1960-1962
GMC+ Expand List– Hide List
  • 1500 Series   1961-1962
  • 2500 Series   1961-1962
  • 3500   1961-1962
  • PB1000 Series   1962-1963
  • PB1500 Series   1963-1963
  • Suburban   1960-1962
International+ Expand List– Hide List
  • 1000A   1966-1966
  • 1100A   1966-1966
  • 1200A   1966-1966
  • 1300A   1966-1966
  • 908C   1968-1968
  • AB1200   1965-1965
  • C100   1961-1962
  • C1000   1963-1964
  • C110   1961-1962
  • C1100   1963-1964
  • C120   1961-1962
  • C1200   1963-1964
  • C130   1961-1962
  • C1300   1963-1964
  • CM110   1963-1965
  • D1000   1965-1965
  • D1100   1965-1965
  • D1200   1965-1965
  • D1300   1965-1965
  • M1100   1965-1966
  • M1200   1965-1966
Vehicle Fitment: Make\Model   Year(s)
Chevrolet + Expand List - Hide List
  • C10 Pickup   1961-1962
  • C20 Pickup   1961-1962
  • C30 Pickup   1961-1962
  • C40   1960-1962
  • K20 Pickup   1961-1962
  • P10 Series   1962-1963
  • Suburban   1960-1962
GMC + Expand List - Hide List
  • 1500 Series   1961-1962
  • 2500 Series   1961-1962
  • 3500   1961-1962
  • PB1000 Series   1962-1963
  • PB1500 Series   1963
  • Suburban   1960-1962
International + Expand List - Hide List
  • 1000A   1966
  • 1100A   1966
  • 1200A   1966
  • 1300A   1966
  • 908C   1968
  • AB1200   1965
  • C100   1961-1962
  • C1000   1963-1964
  • C110   1961-1962
  • C1100   1963-1964
  • C120   1961-1962
  • C1200   1963-1964
  • C130   1961-1962
  • C1300   1963-1964
  • CM110   1963-1965
  • D1000   1965
  • D1100   1965
  • D1200   1965
  • D1300   1965
  • M1100   1965-1966
  • M1200   1965-1966

  • ITEM GRADE Standard Replacement
  • BORE SIZE 1 In.
  • BRAND Dorman - First Stop
  • PACKAGE CONTENTS Clutch Slave Cylinder
  • DESCRIBE TYPE External
  • DESCRIPTION Clutch Slave Cylinder
  • UPC 82702352045
  • MANUFACTURERS PART NUMBER CS19097
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clutch Slave Cylinder - Dorman CS19097

Clutch Slave Cylinder - Dorman CS19097

Item #: WBB2405894

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant