x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 1012 4 Tray U-Build Econo Case 13-1/2"W x 21"D x 24-1/2"H

Cal-Mil 1012 4 Tray U-Build Econo Case 13-1/2"W x 21"D x 24-1/2"H

Item #: WBB1522667

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $314.95

Save $15.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This classic display case features a slant front with a rear door for full attendant service at your coffee shop, breakfast bar, or hotel. You build it, you save .

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER 1012
  • DESCRIPTION Display Case - U-Build
  • WIDTH INCHES 13-1/2
  • DEPTH INCHES 21
  • HEIGHT INCHES 24-1/2
  • COLOR Clear
  • NUMBER OF TRAYS 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1012 4 Tray U-Build Econo Case 13-1/2"W x 21"D x 24-1/2"H

Cal-Mil 1012 4 Tray U-Build Econo Case 13-1/2"W x 21"D x 24-1/2"H

Item #: WBB1522667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant