x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 1339-Riser Bamboo Tray Riser 9"W x 8-1/4"D x 2"H - Pkg Qty 6

Shown with Tray

Cal-Mil 1339-Riser Bamboo Tray Riser 9"W x 8-1/4"D x 2"H - Pkg Qty 6

Item #: WBB1522671

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.95 ea.

Price: $179.70 / Pkg of 6

Save $8.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This bamboo tray is great for displaying muffins or other pastries. When all pieces of this item are purchased and put together, the food being presented looks stylish and tropical. Product Features: All Pieces Sold Separately. Adds Boldness To Any Food Presentation.

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER 1339-RISER
  • DESCRIPTION Risers
  • TYPE Risers
  • WIDTH INCHES 9
  • DEPTH INCHES 8-1/4
  • HEIGHT INCHES 2
  • COLOR Natural
  • CONSTRUCTION Bamboo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1339-Riser Bamboo Tray Riser 9"W x 8-1/4"D x 2"H - Pkg Qty 6

Cal-Mil 1339-Riser Bamboo Tray Riser 9"W x 8-1/4"D x 2"H - Pkg Qty 6

Item #: WBB1522671

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant