Chafing Dishes & Fuel
Availability
Shape
Brand
Length
Width
Material
Type
Height
Size
Capacity
Color
Price
Related Products
Vollrath, Intrigue Square 6 Quart Induction Chafer, 46134, W/ Stainless Steel Food Pan, Glass Top Features: Glass top version allows viewing of food without opening chafer - maintaining food quality Mirror-finished 18-8 stainless steel food pan constructed for durability and easy cleaning Low profile design keeps food lower to countertop surface for easier self-serve applications Mirror finished 18-0 stainless steel water pan for use with induction heaters and easy cleaning Removable cover with baffle, slow-moving hinge design holds cover in closed, 45° or 90° position ...
Vollrath, Self-Serve Dispenser System, 4804-06, 8" Bin, Black Features: Versatile self-serve bins can be used alone, stacked, or mounted Made of durable plastic Stands can be secured together with aluminum clips Ideal for flatware, tea, condiment packets, salt & pepper, or products with high volume usage
Vollrath, Centurion saute Pan, 3607, 7 Quart, 4-1/2" Depth Features: Lifetime Warranty Hollow Stay Cool Handle dissipates heat fast Use for stir-frying, sauteing food in fat or liquid, browning vegetables, quick stewing and poaching Found in every well-equipped kitchen 3607 Assist loop handle provided
Vollrath, Centurion Sauce Pots, 3203, 11-1/2 Quart, 7" Depth Features: Lifetime Warranty Hollow, spot-welded Stay Cool Handles Good for simmering soup, beans, stews and for cooking pasta Durable construction for lifetime use
Vollrath, Centurion Sauce Pots, 3202, 7 Quart, 6" Depth Features: Lifetime Warranty Hollow, spot-welded Stay Cool Handles Good for simmering soup, beans, stews and for cooking pasta Durable construction for lifetime use