This cylinder display is a wonderful green alternative to any ordinary flatware display. It features a sleek body framed with silver wire that holds 6 cylinders for condiments or flatware. Product Features: Eco Friendly, Product Cylinders Sold Separately.
Cal-Mil 1425-3-60 Bamboo 3 Cylinder Display 16"W x 5-1/2"D x 6"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 5-1/2 in |
| Height | 6 in |
Product Details
| Material | Bamboo |
| Number of Compartments | 3 |
| Description | Cylinder Display |
| Color | Brown |
| Manufacturers Part Number | 1425-3-60 |
| Brand | Cal-Mil |