x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 1607-9-13 Squared Cube Riser 9"W x 9"D x 9"H Black

Shown in Different Sizes

Cal-Mil 1607-9-13 Squared Cube Riser 9"W x 9"D x 9"H Black

Item #: WBB1522518

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $122.95

Save $6.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

These cube risers are a great way to add some dimension to any kind of food display. Whether it be a party, buffet table, or catering event, these risers can be used in a variety of ways. Each cube riser is sold separately for you to choose the sizes and colors to display your food in a new and creative way. These cube risers can be paired with glass tops for more style and space. Product Features: Can be used with or without glass tops (Glass tops not included). Adds elevation and dimension to any table, Easy Cleaning, Can be used as a set, or individually.

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER 1607-9-13
  • DESCRIPTION Cube Riser
  • WIDTH INCHES 9
  • DEPTH INCHES 9
  • HEIGHT INCHES 9
  • COLOR Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1607-9-13 Squared Cube Riser 9"W x 9"D x 9"H Black

Cal-Mil 1607-9-13 Squared Cube Riser 9"W x 9"D x 9"H Black

Item #: WBB1522518

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant