Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cal-Mil

Model # :T9FB1523265

MPN #: 1615-55

Cal-Mil 1615-55 Squared Revolving Cup & Lid Dispenser 8-1/4"W x 8-1/4"D x 18-1/4"H Stainless Steel

Product Description
Keep your cups and lids easily accessible with this modern and stylish revolving organizer. This unit is constructed of a black or stainless steel body that is both bold and stylish and holds in cups and lids at your convenience. It also has a revolving feature that both the attendants and customers can use at all times. Product Features: Revolving feature creates easy access to lids and cups. Fits cups and lids up to 4" Diameter. Perfect and simple way to organize and display cups and lids, while adding a bit of modern style. Dimensions: 8-1/4W x 8-1/4D x 16-1/4H.

PRICE
$395.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/4 in
Depth8-1/4 in
Height18-1/4 in

Product Details

MaterialStainless Steel
Number of Compartments4
DescriptionSquared Revolving Cup & Lid Dispenser
ColorSilver
Manufacturers Part Number1615-55
BrandCal-Mil