x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 239-2 Classic Riser 5"W x 5"D x 2"H Stainless Steel

Shown in Different Sizes

Cal-Mil 239-2 Classic Riser 5"W x 5"D x 2"H Stainless Steel

Item #: WBB1522261

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Step up and start showcasing your desserts and appetizers with these classic risers that are available in sets and also individuals. Available in various sizes and colors, these risers are a great way of rearranging and adding style to your food presentation.

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER 239-2
  • DESCRIPTION Classic Riser
  • WIDTH INCHES 5
  • DEPTH INCHES 5
  • HEIGHT INCHES 2
  • COLOR Stainless Steel
  • CONSTRUCTION Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 239-2 Classic Riser 5"W x 5"D x 2"H Stainless Steel

Cal-Mil 239-2 Classic Riser 5"W x 5"D x 2"H Stainless Steel

Item #: WBB1522261

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant