If you are looking for a smart way to enhance the look of your lids, look no further. This black organizer has everything you need. With 3 different diameter options, it has the versatility that is so commonly desired. The option to mount the product or place it on the counter makes this lid organizer the perfect choice for any restaurant or buffet.
Cal-Mil 278-2 Ramekin / Lid Organizer Up to 2-1/2" Diameter 10-1/2"W x 5-1/2"D x 10-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$93.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 5-1/2 in |
| Height | 10-1/2 in |
Product Details
| Material | Plastic |
| Number of Compartments | 4 |
| Description | Ramekin/Lid Organizer |
| Color | Black |
| Manufacturers Part Number | 278-2 |
| Brand | Cal-Mil |