x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 3012-55 Luxe Chafer Alternative 12" x 22" White and Stainless Steel

Shown in Copper

Cal-Mil 3012-55 Luxe Chafer Alternative 12" x 22" White and Stainless Steel

Item #: WBB1523326

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $233.95

Save $11.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The Luxe chafer is crisp enough to make any type of food presentation pop. With it's functional and sleek design, it blocks out wind while keeping your food products warm.

  • BRAND Cal-Mil
  • MANUFACTURERS NUMBER 3012-55
  • HEIGHT INCHES 8-1/2
  • WIDTH INCHES 22
  • DEPTH INCHES 12
  • COLOR FINISH White and Stainless Steel
  • DESCRIPTION Luxe Chafer Alternative
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 3012-55 Luxe Chafer Alternative 12" x 22" White and Stainless Steel

Cal-Mil 3012-55 Luxe Chafer Alternative 12" x 22" White and Stainless Steel

Item #: WBB1523326

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant