x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 315-15-13 Turn N Serve Shallow Tray 15" Dia. x 1"H Black - Pkg Qty 4

Shown in Different Styles

Cal-Mil 315-15-13 Turn N Serve Shallow Tray 15" Dia. x 1"H Black - Pkg Qty 4

Item #: WBB1521796

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.95 ea.

Price: $139.80 / Pkg of 4

Save $6.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

These Turn N Serve trays are ideal for displaying and serving mouth-watering samples, pastries, or other treats at your grocery store, deli, cafe, market, or bakery. Designed to work with the Turn N Serve covers (sold separately), these are a great addition to any food presentation.

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER 315-15-13
  • DESCRIPTION Turn N Serve Shallow Tray
  • HEIGHT INCHES 1
  • COLOR Black
  • DIAMETER INCHES 15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 315-15-13 Turn N Serve Shallow Tray 15" Dia. x 1"H Black - Pkg Qty 4

Cal-Mil 315-15-13 Turn N Serve Shallow Tray 15" Dia. x 1"H Black - Pkg Qty 4

Item #: WBB1521796

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant