Cal-Mil 3309-60 Bamboo Napkin Holder 6-1/4"W x 6-1/4"D x 5-1/2"H
|
Questions & Answers (0)
Product Description
Display napkins, guest towels, condiments, cutlery with this environmentally friendly bamboo napkin holder.
PRICE
$75.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Depth | 6-1/4 in |
| Height | 5-1/2 in |
Product Details
| Material | Bamboo |
| Description | Napkin Holder |
| Color | Brown |
| Manufacturers Part Number | 3309-60 |
| Brand | Cal-Mil |