This cereal dispenser not only offers 450 cubic inch capacity, but it also has a stack-able feature that allows you to display multiple cereals while adding dimension to your buffet. This item works great for buffets or continental breakfasts.
Cal-Mil 656 Stackable Bulk Cereal Dispenser 10"W x 8"D x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 8 in |
| Height | 14 in |
Product Details
| Capacity | 7.4 Liters gal |
| Material | Acrylic |
| Description | Cereal Dispenser |
| Color | Clear |
| Manufacturers Part Number | 656 |
| Brand | Cal-Mil |