x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 791-99 Reclaimed Wood Pillar Riser 9"W x 9"D x 32-1/2"H

Cal-Mil 791-99 Reclaimed Wood Pillar Riser 9"W x 9"D x 32-1/2"H

Item #: WBB1523124

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $383.95

Save $19.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This pillar riser is sure to catch the eyes and attention of your guests and customers. It features a beautiful dark wood that will complement any restaurant, hotel, or food service area. Its notched sides create a unique design for glass shelves, turning it into a modern and sophisticated tiered riser. These risers are made to be used individually or side by side to showcase even more of your delicious foods. Product Features: Glass Shelves Sold Separately, Sold Individually, Dimensions: 9W x 9D x 32-1/2H.

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER 791-99
  • DESCRIPTION Reclaimed Wood Pillar Riser
  • WIDTH INCHES 9
  • DEPTH INCHES 9
  • HEIGHT INCHES 32-1/2
  • COLOR Natural
  • NUMBER OF TIERS 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 791-99 Reclaimed Wood Pillar Riser 9"W x 9"D x 32-1/2"H

Cal-Mil 791-99 Reclaimed Wood Pillar Riser 9"W x 9"D x 32-1/2"H

Item #: WBB1523124

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant