x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 872-24 Round Accent Display 4" Dia. x 24"H

Shown in Different Sizes

Cal-Mil 872-24 Round Accent Display 4" Dia. x 24"H

Item #: WBB1522751

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

These accent displays are a wonderful way to style a table or buffet. Simply add fruit, flowers, sand, or any other object into these containers to mix it up and impress your guests. This product allows you to get creative and change up your food service display. Product Features: Easy to clean and transport, Simple to rearrange and change up for different styled tables. Creates elevation and dimension.

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER 872-24
  • DESCRIPTION Round Accent Display
  • WIDTH INCHES 4
  • DEPTH INCHES 4
  • HEIGHT INCHES 24
  • DIAMETER INCHES 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 872-24 Round Accent Display 4" Dia. x 24"H

Cal-Mil 872-24 Round Accent Display 4" Dia. x 24"H

Item #: WBB1522751

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant