Cal-Mil 943 Classic Slanted Front Food Bin 12"W x 16"D x 12-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
These slanted food bins are a great way to showcase your breads, baked goods, or any bakery items. They all feature a modern shape and style that is suitable for any hotel, bakery, cafe, or restaurant. With it's self-serve door, it makes it even easier for your guests and customers to serve themselves.
PRICE
$575.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 16 in |
| Height | 12-1/2 in |
Product Details
| Description | Classic Slanted Front Food Bin |
| Color | Clear |
| Manufacturers Part Number | 943 |
| Brand | Cal-Mil |