x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil PP252 Large Porcelain Square Platter 11"W x 11"D - Pkg Qty 3

Cal-Mil PP252 Large Porcelain Square Platter 11"W x 11"D - Pkg Qty 3

Item #: WBB1522695

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$36.95 ea.

Price: $110.85 / Pkg of 3

Save $5.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This porcelain squared bowl provides clean edges, lasting durability, and unbeatable quality. Whether you are looking for a bowl for hot or cold presentations, this porcelain bowl can handle it all. Product Features: Made of Durable Porcelain, Dimensions: 8W x 8D x 2H.

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER PP252
  • DESCRIPTION Platter - Large, Square
  • WIDTH INCHES 11
  • DEPTH INCHES 11
  • HEIGHT INCHES 1
  • COLOR White
  • CONSTRUCTION Porcelain
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil PP252 Large Porcelain Square Platter 11"W x 11"D - Pkg Qty 3

Cal-Mil PP252 Large Porcelain Square Platter 11"W x 11"D - Pkg Qty 3

Item #: WBB1522695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant