
$4,932.75 up to 22% OFF
Price: $3,870.00
$645.00/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Warranty
CM VALUSTAR ELECTRIC CHAIN HOIST
Dependable, fast and efficient chain hoists. Compact with a fully enclosed motor and lightweight aluminum housing. Precision machined heat-treated, lifetime lubricated gear train and hardened chain guides. Friction clutch overload protection stops hoist when overload occurs. Meets OSHA and ANSI B30.16 safety standards. 230/460V 3-phase operation. Control cord is 4' shorter than lift. Economical Hoist has regenerative braking system and a caliper disc brake to help prevent heat generation in power train. Latch-type safety hook. Weather-proof, shock resistant control station. Other hoists are available; call for information. Includes Chain Container. 1 Year Limited Warranty.
Dependable, fast and efficient chain hoists. Compact with a fully enclosed motor and lightweight aluminum housing. Precision machined heat-treated, lifetime lubricated gear train and hardened chain guides. Friction clutch overload protection stops hoist when overload occurs. Meets OSHA and ANSI B30.16 safety standards. 230/460V 3-phase operation. Control cord is 4' shorter than lift. Economical Hoist has regenerative braking system and a caliper disc brake to help prevent heat generation in power train. Latch-type safety hook. Weather-proof, shock resistant control station. Other hoists are available; call for information. Includes Chain Container. 1 Year Limited Warranty.
Weights & Dimensions
- Head Room 25 in
- Lift 15 ft
- Lift Speed 8 ft/min
- Control Cord Length 11 ft
- Weight Capacity 4000 lbs
Product Details
- Voltage 230/460 V
- Assembly Required Assembled
- Horsepower 1 HP
- Type Chain Hoist
- Brand CM
- Series Valustar
- Material Aluminum
- Manufacturers Part Number 2406B-2452
- Color Family Orange
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial™ Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 3 Ft L-1600/1280/3200 Lbs Cap
Item #: 298498
Not Yet Rated
$8.70
Warranty
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

CM Valustar 2 Ton, Electric Chain Hoist W/ Chain Container, 15' Lift, 8 FPM, 230/460V
$3870.0
- Product Information
- Customer Review
- Product Q&A
- Accessories
- Warranty