Winco CMT-1318 Oval Serving Tray, 18-3/4"L, Chrome, Gadroon Edge W/ Engraving - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oval 18" x 13" Chrome Tray 0.5mm.
PRICE
$234.00 Sold in packages of 12 / $19.50 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-3/4 in |
| Width | 18-3/4 in |
Product Details
| Style | Gadroon Edge W/ Engraving |
| Type | Tray |
| Material | Chrome |
| Package Quantity | 12 |
| Description | Oval Serving Tray |
| Manufacturers Part Number | CMT-1318 |
| Shape | Oval |
| Brand | Winco |