x

Take 15% off your entire order!

Offer applied at checkout

Bud Cn-5707 Cn-Series Die Cast Aluminum Enclosure 5.47" L X 4.01" W X 3.05" H - Min Qty 6

Bud Cn-5707 Cn-Series Die Cast Aluminum Enclosure 5.47" L X 4.01" W X 3.05" H - Min Qty 6

Item #: WBB562780

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Die-cast aluminum boxes meet NEMA 1, 2, 4, 4x, 12, 13 and IP65 ratings. Many sizes have internal card guides for PC Board mounting or partitioning.
  • Designed to meet NEMA 1, 2, 4, 4x, 12, 13 and IP65 ratings.
  • Made from durable ADC-12 aluminum alloy.
  • Self-adhesive EPDM gasket easily attaches to cover.
  • Cover attaches with 4 or 6 stainless steel, thread-forming screws.
  • Most models have internal card guides for mounting PC Boards or partitioning.
  • Easily machined and modified to your particular needs.

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • MANUFACTURERS PART NUMBER CN-5707
  • WEIGHT LBS 0.88
  • CONSTRUCTION Durable ADC-12 Aluminum Alloy
  • DIMENSION A 5.47
  • DIMENSION B 4.01
  • DIMENSION C 3.05
  • DIMENSION D 2.85
  • DIMENSION E 5.31
  • DIMENSION F 3.85
  • DIMENSION G 2.89
  • DIMENSION H 2.77
  • MOLDED-IN CARD GUIDES Yes
  • THICKNESS INCHES 0.08
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cn-5707 Cn-Series Die Cast Aluminum Enclosure 5.47" L X 4.01" W X 3.05" H - Min Qty 6

Bud Cn-5707 Cn-Series Die Cast Aluminum Enclosure 5.47" L X 4.01" W X 3.05" H - Min Qty 6

Item #: WBB562780

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant