x

Take 15% off your entire order!

Offer applied at checkout

Bud Cn-5712 Cn-Series Die Cast Aluminum Enclosure 8.75" L X 5.74" W X 4.22" H - Min Qty 3

Bud Cn-5712 Cn-Series Die Cast Aluminum Enclosure 8.75" L X 5.74" W X 4.22" H - Min Qty 3

Item #: WBB562907

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Die-cast aluminum boxes meet NEMA 1, 2, 4, 4x, 12, 13 and IP65 ratings. Many sizes have internal card guides for PC Board mounting or partitioning.
  • Designed to meet NEMA 1, 2, 4, 4x, 12, 13 and IP65 ratings.
  • Made from durable ADC-12 aluminum alloy.
  • Self-adhesive EPDM gasket easily attaches to cover.
  • Cover attaches with 4 or 6 stainless steel, thread-forming screws.
  • Most models have internal card guides for mounting PC Boards or partitioning.
  • Easily machined and modified to your particular needs.

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • MANUFACTURERS PART NUMBER CN-5712
  • WEIGHT LBS 1.89
  • CONSTRUCTION Durable ADC-12 Aluminum Alloy
  • DIMENSION A 8.75
  • DIMENSION B 5.74
  • DIMENSION C 4.22
  • DIMENSION D 4.02
  • DIMENSION E 8.59
  • DIMENSION F 5.58
  • DIMENSION G 2.09
  • DIMENSION H 1.97
  • MOLDED-IN CARD GUIDES No
  • THICKNESS INCHES 0.08
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cn-5712 Cn-Series Die Cast Aluminum Enclosure 8.75" L X 5.74" W X 4.22" H - Min Qty 3

Bud Cn-5712 Cn-Series Die Cast Aluminum Enclosure 8.75" L X 5.74" W X 4.22" H - Min Qty 3

Item #: WBB562907

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant