x

Take 15% off your entire order!

Offer applied at checkout

Bud Cn-6707 Cn-Series Die Cast Al Enclosure With Mbs 5.47" L X 4.01" W X 3.05" H - Min Qty 5

Bud Cn-6707 Cn-Series Die Cast Al Enclosure With Mbs 5.47" L X 4.01" W X 3.05" H - Min Qty 5

Item #: WBB562673

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $14.25

Save $0.71 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Die-cast aluminum boxes with mounting flanges meet NEMA 1, 2, 4, 4x, 12, 13 and IP65 ratings. These boxes can be wall or panel mounted without having to remove the cover. Mounting flanges are molded-in, eliminating a separate welded-on plate, so fluids won't get trapped. Many sizes have internal card guides for PC Board mounting or partitioning.
  • Designed to meet NEMA 1, 2, 4, 4x, 12, 13 and IP65 ratings.
  • Made from durable ADC-12 aluminum alloy.
  • Self-adhesive EPDM gasket easily attaches to cover.
  • Molded-in mounting flanges located along the short side of the box.
  • Cover attaches with 4 or 6 stainless steel, thread-forming screws.
  • Most models have internal card guides for mounting PC Boards or partitioning.
  • Easily machined and modified to your particular needs.

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • MANUFACTURERS PART NUMBER CN-6707
  • WEIGHT LBS 1.13
  • CONSTRUCTION Durable ADC-12 Aluminum Alloy
  • DIMENSION A 5.47
  • DIMENSION B 4.01
  • DIMENSION C 3.05
  • DIMENSION D 2.85
  • DIMENSION E 5.31
  • DIMENSION F 3.85
  • DIMENSION G 2.89
  • DIMENSION H 2.77
  • MOLDED-IN CARD GUIDES Yes
  • THICKNESS INCHES 2.37
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cn-6707 Cn-Series Die Cast Al Enclosure With Mbs 5.47" L X 4.01" W X 3.05" H - Min Qty 5

Bud Cn-6707 Cn-Series Die Cast Al Enclosure With Mbs 5.47" L X 4.01" W X 3.05" H - Min Qty 5

Item #: WBB562673

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant