Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Coated Gas Connector1/2" X 60" For Dormont, 1650Bp-60

Coated Gas Connector1/2" X 60" For Dormont, 1650Bp-60

Item #: WBB1023388

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $187.95

Save $9.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hose Kit, Gas, 3/4" X 48", For Dormont, 1675KIT48

Hose Kit, Gas, 3/4" X 48", For Dormont, 1675KIT48

Hose Kit, Gas, 1/2" X 48", For Dormont, 1650KIT48

Hose Kit, Gas, 1/2" X 48", For Dormont, 1650KIT48

Coated Gas Connector3/4" MPT X 36" For Dormont, 1675Bp-36

Coated Gas Connector3/4" MPT X 36" For Dormont, 1675Bp-36

Hose Kit, Gas, 1" X 48", For Dormont, 16100KIT48

Hose Kit, Gas, 1" X 48", For Dormont, 16100KIT48

Quick Disconnect Device For Dormont, B-100

Quick Disconnect Device For Dormont, B-100

Gas Control Valve, 1/2" 24V For Southbend, 1175016

Gas Control Valve, 1/2" 24V For Southbend, 1175016

Restraining Cable, 24" For 36" Hose For Dormont, RDC-36

Restraining Cable, 24" For 36" Hose For Dormont, RDC-36

Gas Control For Vulcan, 410841-30

Gas Control For Vulcan, 410841-30

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Coated Gas Connector1/2" X 60" For Dormont, 1650Bp-60

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Inside Dimensions 1/2 in

Product Details

  • Type Coated Gas Connector
  • Brand Dormont
  • Manufacturers Part Number 32-1018-DOR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Coated Gas Connector1/2" X 60" For Dormont, 1650Bp-60

Coated Gas Connector1/2" X 60" For Dormont, 1650Bp-60

Item #: WBB1023388

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant