Cocoa Mat, Natural, 72"Wide X 3/4"H, Up to 41' Ft
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
6.5 feet
Product Description
Natural Cocoa Mats provide densely-tufted fiber construction for exceptional brushing and drying performance. If sand, dirt and moisture are the problems, turn to our EM-301 with fibers that aggressively remove soil from shoes like a brush. Indian Cocoa fiber bonded to solid vinyl backing. Choice of glue down or loose lay applications. For Moderate to HIgh Interior traffic. Height: 3/4", Up to 41'. Color options: Charcoal or Brown. The traffic type for this mat is Moderate to High Interior.
Cut Length up to 72"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 5' 6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.
Cut Length up to 72"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 5' 6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.
PRICE
$115.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 72 in |
| Thickness | 3/4 in |
Product Details
| Style | Cocoa Mats |
| Type | Entrance Mats |
| Material | Cocoa Fiber |
| Package Quantity | 1 |
| Color | Natural |
| Surface Material | Cocoa Fibers |
| Manufacturers Part Number | EM-301-17 |
| Brand | Pawling |