Fasade Lay-in decorative thermoplastic ceiling tiles provides the classic look of traditional tin ceilings for a fraction of the cost. The ceiling panels feature quick and easy installation, inserting easily into any existing or new suspended ceiling grid. Whether you're remodeling an entire room or simply accenting a small area, these ceiling panels create an instant designer look. Unlike traditional tin panels that require decades to acquire an antique look, these ceiling tiles have that turn of the century authenticity right out of the box.
Fasade Coffer - 23-3/4" x 23-3/4" PVC Lay In Tile in Matte White - PL6101
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 23-3/4 in |
| Width | 23-3/4 in |
| Height | 7/250 in |
| Thickness | 7/250 in |
Product Details
| Style | Coffer |
| Material | PVC |
| Package Quantity | 5 |
| Color | Matte White |
| Manufacturers Part Number | PL6101 |
| Mounting Style | Lay In |
| Brand | Fasade |
Warranty
| Warranty | 5 yr |
Related Products
Fasade Lay-in decorative thermoplastic ceiling tiles provides the classic look of traditional tin ceilings for a fraction of the cost. The ceiling panels feature quick and easy installation, inserting easily into any existing or new suspended ceiling grid. Whether you're remodeling an entire room or simply accenting a small area, these ceiling panels create an instant designer look. Unlike traditional tin panels that require decades to acquire an antique look, these ceiling tiles have that turn of the century authenticity right out of the box.
Fasade Glue-up decorative thermoplastic ceiling panels provides the classic look of Traditional tin ceilings for a fraction of the cost. Whether you are remodeling an entire room or simply accenting a small area, these ceiling panels create an instant designer look. Unlike Traditional tin panels that require decades to acquire an antique look, these ceiling panels have that turn of the century authenticity right out of the box. Fire Rating - Class A.
Fasade Lay-in decorative thermoplastic ceiling tiles provides the classic look of traditional tin ceilings for a fraction of the cost. The ceiling panels feature quick and easy installation, inserting easily into any existing or new suspended ceiling grid. Whether you're remodeling an entire room or simply accenting a small area, these ceiling panels create an instant designer look. Unlike traditional tin panels that require decades to acquire an antique look, these ceiling tiles have that turn of the century authenticity right out of the box.
Fasade Lay-in decorative thermoplastic ceiling tiles provides the classic look of traditional tin ceilings for a fraction of the cost. The ceiling panels feature quick and easy installation, inserting easily into any existing or new suspended ceiling grid. Whether you're remodeling an entire room or simply accenting a small area, these ceiling panels create an instant designer look. Unlike traditional tin panels that require decades to acquire an antique look, these ceiling tiles have that turn of the century authenticity right out of the box.
Fasade Lay-in decorative thermoplastic ceiling tiles provides the classic look of traditional tin ceilings for a fraction of the cost. The ceiling panels feature quick and easy installation, inserting easily into any existing or new suspended ceiling grid. Whether you're remodeling an entire room or simply accenting a small area, these ceiling panels create an instant designer look. Unlike traditional tin panels that require decades to acquire an antique look, these ceiling tiles have that turn of the century authenticity right out of the box.