Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Coffing LSB Ratchet Lever Hoist, 3/4 Ton, 10 Ft. Lift

Model #: WBB1299706

MPN #: LSB07510

BESTSELLER

Coffing LSB Ratchet Lever Hoist, 3/4 Ton, 10 Ft. Lift

|
Questions & Answers (0)
PRICE
$482.95
Ships in One Business Day
Additional features and benefits include:
  • Rated loads of 3/4, 1-1/2, 3 and 6 tons, with 5, 10, 15 and 20 foot standard lifts. Other lifts available.
  • Optional load limiter alerts operator of a possible overload by allowing the handle to rotate without lifting the higher-than capacity load. The load limiter can be field-installed.
  • Impact resistant, stamped steel housing withstands rigorous use. Compact design is portable and easy to rig.
  • Double reduction gearing and short, cushioned-grip handle provide easy operation with minimal handle effort.
  • 360° rotating handle provides versatile rigging options when used in confined spaces.
  • State-of-the-art free wheeling mechanism allows quick and easy one-handed take-up and positioning of slack chain.
  • Enclosed screw-and-disc type load brake stays clean and dry for positive load positioning. Latches on hooks provide positive load engagement.
  • Options - Shipyard hook available for 1-1/2 ton & 3 ton models
  • Lifetime warranty.


1
1
Easy online or call-in returns.