x

Take 15% off your entire order!

Offer applied at checkout

M&W Coil Lifter - 10,000 Lb. Capacity, 14472

M&W Coil Lifter - 10,000 Lb. Capacity, 14472

Item #: WBB563823

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,253.00

$375.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Coil Lifter - 10,000 Lb. Capacity, 14472

Features:

  • For attachment to lifting devices or hoists in the handling and transporting heavy wire coils
  • Lightweight for easy handling yet more durable than web slings
  • Includes built-in handhold for safety when positioning coil
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements and shipped with certification paperwork
  • RFID tracking chip equipped.

  • CAPACITY LBS 10000
  • COLOR FINISH Safety Yellow
  • ASSEMBLY Assembled
  • BRAND M&W
  • CONSTRUCTION Steel
  • DIMENSION A INCHES 1.5
  • DIMENSION B INCHES 4
  • DIMENSION C INCHES 5.81
  • DIMENSION D INCHES 4
  • DIMENSION E INCHES 10.5
  • DIMENSION L INCHES 20
  • DIMENSION T INCHES 1.25
  • HEAD ROOM INCHES 32-9/10
  • MANUFACTURERS PART NUMBER 14472
  • THROAT DEPTH INCHES 25.5
  • WEIGHT LBS 101
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M&W Coil Lifter - 10,000 Lb. Capacity, 14471

Item #: B563822

Not Yet Rated

Usually ships in 13 to 16 days

$1,911.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M&W Coil Lifter - 10,000 Lb. Capacity, 14472

M&W Coil Lifter - 10,000 Lb. Capacity, 14472

Item #: WBB563823

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant