x

Take 15% off your entire order!

Offer applied at checkout

M&W Coil Lifter - 7000 Lb. Capacity, 14469

M&W Coil Lifter - 7000 Lb. Capacity, 14469

Item #: WBB563809

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,095.00

$182.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Coil Lifter - 7000 Lb. Capacity, 14469

Features:

  • For attachment to lifting devices or hoists in the handling and transporting heavy wire coils
  • Lightweight for easy handling yet more durable than web slings
  • Includes built-in handhold for safety when positioning coil
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements and shipped with certification paperwork
  • RFID tracking chip equipped.

  • CAPACITY LBS 7000
  • COLOR FINISH Safety Yellow
  • ASSEMBLY Assembled
  • BRAND M&W
  • CONSTRUCTION Steel
  • DIMENSION A INCHES 1.18
  • DIMENSION B INCHES 3.63
  • DIMENSION C INCHES 5.31
  • DIMENSION D INCHES 2.87
  • DIMENSION E INCHES 6.5
  • DIMENSION L INCHES 12
  • DIMENSION T INCHES 1
  • HEAD ROOM INCHES 28-1/5
  • MANUFACTURERS PART NUMBER 14469
  • THROAT DEPTH INCHES 21.5
  • WEIGHT LBS 52
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M&W Coil Lifter - 7000 Lb. Capacity, 14470

Item #: B563810

Not Yet Rated

Usually ships in 13 to 16 days

$1,415.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M&W Coil Lifter - 7000 Lb. Capacity, 14469

M&W Coil Lifter - 7000 Lb. Capacity, 14469

Item #: WBB563809

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant