x

Take 15% off your entire order!

Offer applied at checkout

Rubbermaid Commercial FG118P00CLR - Cold Food Container, 1/3 Size, 5-3/8 Qt., Polycarbonate, Clear - Pkg Qty 6

Rubbermaid Commercial FG118P00CLR - Cold Food Container, 1/3 Size, 5-3/8 Qt., Polycarbonate, Clear - Pkg Qty 6

Item #: WBB55352

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Rubbermaid Cold Food Containers - 1/3 Size, 5-3/8 Quarts - Are Great For Food Storage And Prep, Deli Displays And Cold Food Bars.

See-through, clear durable plastic food container is break resistant. It won't rust, dent or bend. Cold food containers offer a temperature range of -40°F to 212°F. Polycarbonate resin construction is quiet, lightweight, and both dishwasher and microwave safe. Non-stick surfaces offer easy food release and cleaning. Steep walls hold more, minimize refills and overflows, and feature quart and liter measurement markings. Containers nest when not in use and stack when covered for compact storage. Cover sold separately. NSF Certified. FDA compliant.

  • BRAND Rubbermaid Commercial
  • MANUFACTURERS PART NUMBER FG118P00 CLR
  • TYPE Cold Food Container
  • CAPACITY 5-3/8 Qt.
  • COLOR Clear
  • WIDTH INCHES 6-7/8
  • CONSTRUCTION Polycarbonate Resin
  • HEIGHT INCHES 6
  • DEPTH INCHES 12-13/16
  • PACKAGE QUANTITY 6
  • SIZE 1/3
  • APPROVALS OR CERTIFICATIONS NSF Certified
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid Commercial FG118P00CLR - Cold Food Container, 1/3 Size, 5-3/8 Qt., Polycarbonate, Clear - Pkg Qty 6

Rubbermaid Commercial FG118P00CLR - Cold Food Container, 1/3 Size, 5-3/8 Qt., Polycarbonate, Clear - Pkg Qty 6

Item #: WBB55352

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Rubbermaid Commercial FG118P00CLR - Cold Food Container, 1/3 Size, 5-3/8 Qt., Polycarbonate, Clear - Pkg Qty 6

    Rubbermaid Commercial FG118P00CLR - Cold Food Container, 1/3 Size, 5-3/8 Qt., Polycarbonate, Clear - Pkg Qty 6

    Price: $9.00

    Best Price: $6.56

    You Save: $2.44

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant