Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB239452C

Global Industrial™ Easy Assembly Solid Wall Container - Casters 39-1/4 x 31-1/2 x 34 Overall

Product Description
Easy Assembly Solid Wall Bulk Container with Casters, 39-1/4"L x 31-1/2"W x 34"H, Blue

> This structurally reinforced Bulk Storage Container is made from high density blue polypropylene for a total capacity of 600 lbs. Stacks up to 4 high for a total of 2000 lbs. and includes 4 feet for stacking. Feet also allow 4-way forklift access. Bulk containers are shipped flat for reduced shipping. Posts and panels are easy- For convenient mobility, the rugged caster set includes 4 casters (2 swivel and 2 locking) and holds up to 2000 lbs.

  • Outside Dimensions: 39-1/4"L x 31-1/2"W x 29-1/2"H
  • Container With Casters: 34"H
  • Inside Dimensions: 37-1/4"L x 29-3/4" x 27-1/2"H


PRICE
$305.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-1/4 in
Width31-1/2 in
Height29 in
Size (L x W x H)39-1/4 x 31-1/2 x 29 in
Inside Length37-1/4 in
Inside Width29-3/4 in
Inside Height27-1/2 in
Weight Capacity600 lbs

Product Details

Assembly RequiredYes
TypeNon-Collapsible Container
ColorBlue
Fork Entry4-Way
StyleSolid Sides-No Gate
LidNo
Capacity17.5 ft³
MaterialPolypropylene
Casters IncludedYes
Wall TypeSolid
Manufacturers Part Number239452C
Stack and/or NestStack
BrandGlobal Industrial

Warranty

Warranty1 yr