- Model wp10
- Collarless butcher wrap
- Royal blue
- A sleek, clean look tackles messy jobs with three-quarter sleeves and a reversible self-tie closure with pocket and bold colors that stay true through industrial laundering
- 80% Polyester / 20% combed cotton
- Reversible tie closure
- Interior left chest pocket, two exterior lower pockets
Red Kap® Collarless Butcher Wrap, Royal Blue, Polyester/Combed Cotton, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$25.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Style | WP10 |
| Type | Butcher Wrap |
| Material | 80% Polyester/20% Combed Cotton |
| Front Closure | Reversible Tie |
| Gender | Unisex |
| Description | Collarless Butcher Wrap |
| Color | Blue |
| Manufacturers Part Number | WP10RBRGXXL |
| Number of Pockets | 3 |
| Primary Use | Foodservice |
| Brand | Red Kap |