- Model ws40
- Butcher wrap
- White
- A self-tie closure lets you suit up on the fly. One exterior chest pocket and two exterior lower pockets offer plenty of storage, while side vent openings move with you throughout the day
- 6 Oz. 100% Spun polyester
- Reversible tie closure
- One-piece collar
- Interior left chest and two interior lower pockets
- Side vent openings
Red Kap® Collarless Butcher Wrap W/Interior Pockets, White, Polyester/Combed Cotton, 5XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5XL |
Product Details
| Style | WS40 |
| Type | Butcher Wrap |
| Material | 65% Polyester/35% Combed Cotton |
| Front Closure | Reversible Tie |
| Gender | Unisex |
| Description | Butcher Wrap |
| Color | White |
| Manufacturers Part Number | WS40WHRG5XL |
| Number of Pockets | 3 |
| Primary Use | Foodservice |
| Brand | Red Kap |