- Fermod® Container A 16x17 Insert; made to fit below Fermod® 18" size B inserts
- Capacity up to 5.5L
- Overlapping edges
Fermod® Collecting Container A Insert, 11-13/16"W x 17"D x 3"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-13/16 in |
| Depth | 17 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | Shelf Insert |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 13072 |
| Accessory Type | Shelf Liner |
| Brand | Fermod |
Warranty
| Warranty | 5 yr |