Features:
- For example: blue for "UPS 2nd Day Air" or red for "Hot" shipments.
- Polypropylene tape with acrylic adhesive
This product will be restocked soon
Weights & Dimensions
| Length | 55 yd |
| Width | 2 in |
| Thickness | 2.2 mil |
| Core Size | 3 in |
Product Details
| Type | Acrylic Tape |
| Color | Black |
| Application Temperature Range | 32-120 °F |
| Tape Duty | Regular |
| Material | Polypropylene |
| Package Quantity | 18 |
| Description | Colored Carton Sealing Tape |
| Manufacturers Part Number | T90122BK18PK |
| Brand | Tape Logic |