- Polypropylene tape with acrylic adhesive
Tape Logic® Colored Carton Sealing Tape, 3" x 55 yds., Orange - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$151.20 Sold in packages of 24 / $6.30 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 yd |
| Width | 3 in |
| Thickness | 2.2 mil |
| Core Size | 3 in |
Product Details
| Type | Acrylic Tape |
| Material | Acrylic, Polypropylene |
| Package Quantity | 24 |
| Description | Colored Carton Sealing Tape |
| Color | Orange |
| Series | T90522 |
| Manufacturers Part Number | T90522O |
| Brand | Tape Logic |