x

Take 15% off your entire order!

Offer applied at checkout

Universal® Colored Perforated Note Pads, Wide Rule, 5 x 8, Gray, 50-Sheet, Dozen

Universal® Colored Perforated Note Pads, Wide Rule, 5 x 8, Gray, 50-Sheet, Dozen

Item #: WBB1428288

Not Yet Rated

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $17.75 ea.
  • Buy 3-5 $17.00 ea.
  • Buy 6+ $16.25 ea.

Quantity

Customers Also Viewed

Universal® Colored Perforated Note Pads, Wide Rule, 5 x 8, Gray, 50-Sheet, Dozen

Attractive, yet affordable, this fashion colored ruled writing pad features excellent quality 16-lb. free-sheet paper. High quality perforation for clean edges. Wide ruled, chipboard back. Personalize and color code. Pad Type: Ruled; Sheet Size: 5" x 8"; Ruling: Jr. Legal.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 5
  • HEIGHT INCHES 8
  • COLOR FINISH Gray
  • BINDING TYPE Taped
  • BRAND Universal
  • DESCRIPTION Colored Perforated Note Pads
  • MANUFACTURERS PART NUMBER UNV35851
  • PACKAGE QUANTITY 50 Sheets/Pad, 12 Pads/Pack
  • PAPER COLOR Gray
  • PAPER TYPE Pads
  • PUNCHED/UNPUNCHED Unpunched
  • RULING Narrow
  • SHEET PERFORATION Perforated
  • SHEETS 50
  • STYLE Legal Pad
  • TYPE Legal Pad
  • WEIGHT LBS 2.492
  • PADS 12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal® Colored Perforated Note Pads, Wide Rule, 5 x 8, Gray, 50-Sheet, Dozen

Universal® Colored Perforated Note Pads, Wide Rule, 5 x 8, Gray, 50-Sheet, Dozen

Item #: WBB1428288

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant