Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krylon

Model # :WBB3131474

MPN #: K05562007

Krylon® Colormaxx™ Paint & Primer, 11 oz., Satin Crystal Clear - Pkg Qty 6

Product Description
Krylon® Colormaxx™ Acrylic Crystal Clear provides excellent adhesion, durability and a non-yellowing finish for added protection to a variety of projects.

Features:
  • Smooth application
  • Rust Protection
  • Protective non-yellowing, finish
  • For use inside and out on wood, metal, plastic, wicker and more
  • Big button spray tip with spray any way capabilities
  • Indoor and outdoor use
  • Fast drying
  • On trend colors
  • Category: Aerosol Spray Paint


PRICE
$52.20  Sold in packages of 6 / $8.70 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in
Height8-1/2 in
Size11
Net Weight11 oz.

Product Details

TypeAlkyd Enamel
ColorCrystal Clear
SeriesColormaxx™
For Use WithMetal, Wood, Plastic, Wicker, Fabric and Glass
StyleCombo Paint & Primer
Size TypeAerosol
FinishSatin
DescriptionPaint & Primer
Package Quantity6
FeaturesBig Button Spray Tip
Manufacturers Part NumberK05562007
Indoor/OutdoorInterior/Exterior
BrandKrylon