Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krylon

Model # :WBB3131446

MPN #: K05525007

Krylon® Colormaxx™ Paint & Primer, 12 oz., Gloss Ivy Leaf - Pkg Qty 6

Product Description
Krylon® Colormaxx™ spray paint provides brilliant, on-trend colors in a variety of sheens. This product has smooth application with added rust protection. The easy push big button tip provides the ability to spray at any angle for fast coverage to get your project done.

Features:
  • Premium coverage and superior color with excellent adhesion and durability
  • Indoor/outdoor use with rust protection
  • Big button spray tip with spray any way capabilities
  • Dries fast
  • Category: Aerosol Spray Paint


PRICE
$49.80  Sold in packages of 6 / $8.30 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in
Height8-1/2 in
Size12
Coverage20 ft²/can - 25 ft²/can
Net Weight12 oz.

Product Details

TypeAlkyd Enamel
ColorIvy Leaf
SeriesColormaxx™
For Use WithMetal, Wood, Plastic, Wicker, Fabric and Glass
StyleCombo Paint & Primer
Size TypeAerosol
FinishGloss
DescriptionPaint & Primer
Package Quantity6
FeaturesBig Button Spray Tip
Manufacturers Part NumberK05525007
Indoor/OutdoorInterior/Exterior
BrandKrylon