Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB3149214

MPN #: 28157

Justrite® Colormetric Carbon Filter Replacement For HPLC Waste Collection Vessels

Product Description
Coalescing/Carbon Filters minimize odor by capturing 99% of liquid particulates released in the form of gaseous vapor. Vent filter is easy to install, snapping conveniently into the "Quick-Disconnect" fitting. A color-changing Carbon Cartridge (top portion) changes from purple to black, as hydrocarbons are absorbed indicating replacement is necessary. The Coalescing Filter (bottom portion) can be reused several times (three or four carbon filter cycles) before replacing. Filters have been designed for use with all two and five-gallon TF, PP and custom-built "Quick-Disconnect" cans.

Features:
  • Minimize odors
  • Easy to install
  • For use with nos. 28161 and 28162
  • Meet EPA 40 CFR 264.173


See price in cart

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height6 in
Weight0.8 lbs

Product Details

TypeFilter Replacement
MaterialPlastic
Package Quantity1
Manufacturers Part Number28157
Compatible Part/Model NumberJustrite 28161 & 28162
BrandJustrite