M+A - 4747657 973035140 - Colorstar Impression HD 3X5 Design 4747657 Smooth Backing
M+A Matting ColorStar Impressions HD Logo Mat w/Smooth Backing, 3'x5', Horizontal, Design # 4747657
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 5 ft |
| Width | 3 ft |
| Size | 5 x 3 ft |
Product Details
| Type | ColorStar |
| Color | Gray |
| Border Color Family | Black |
| Pattern | Amazon Logo |
| Brand | M + A Matting |
Related Products
Hog Heaven® anti-fatigue mats are designed to provide comfort and durability in a variety of harsh conditions. Built for safety, comfort, and durability, Hog Heaven® anti-fatigue mats feature a nitrile rubber surface that is welding safe, grease/oil proof, and chemical resistant. The high-density, closed-cell nitrile-blended cushion helps eliminate pressure to the lower back and legs, providing superior comfort. Hog Heaven® mats have an ESD rating of electrically conductive and can be safely used in static-sensitive environments. They are certified high-traction by the National Floor ...
These custom mats feature 3/16" thick nitrile rubber with circular surface cleats. CLEAN | Surface cleats effectively remove and trap dirt and sand below shoe level to prevent tracking SAFE | Certified high-traction by the National Floor Safety Institute (NFSI) EASY TO CLEAN | Lightweight flexible design ensures easy handling and cleaning (shake off soil and hose off); can be commercially laundered MADE IN THE USA | Mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%.
These Custom Mats are eco friendly, easy to clean and attractive, while all being made in the USA. There are 56 standard color options to choose from. All mats include a universal cleated rubber backing (for placement on carpeted or hard surfaces) These mats are intended for indoor or outdoor covered use; not intended for use in direct sunlight as fading will occur CLEAN & DURABLE - The tight weave of Berber makes it durable enough to withstand heavy foot traffic while scraping dirt and moisture from shoes to minimize tracking ECO-FRIENDLY - These mats are made with PET (polyethylene ...
These custom mats give you a choice of 60 standard colors with universal cleated rubber backing (for placement on carpeted or hard surfaces) Features Include: PHOTOGRAPHIC-QUALITY PRINT | Logos and designs are digitally printed at 76 dpi, making fine details, shading, and 3-D images achievable ECO-FRIENDLY | Carpet surface contains PET (polyethylene terephthalate), a type of polyester yarn that features 100% recycled content reclaimed from plastic FADE RESISTANT | PET yarn has excellent color-fastness and is resistant to fading from repeated washing/cleaning STAIN RESISTANT | PET yarn is ...
These custom mats feature 3/16" thick nitrile rubber with circular surface cleats. CLEAN | Surface cleats effectively remove and trap dirt and sand below shoe level to prevent tracking SAFE | Certified high-traction by the National Floor Safety Institute (NFSI) EASY TO CLEAN | Lightweight flexible design ensures easy handling and cleaning (shake off soil and hose off); can be commercially laundered MADE IN THE USA | Mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%.