M+A - 4747658 973046140 - Colorstar Impressions HD 4X6 Design 4747658 Smooth Backing
M+A Matting ColorStar Impressions HD Logo Mat w/Smooth Backing, 4'x6', Horizontal, Design # 4747658
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 6 ft |
| Width | 4 ft |
| Size | 6 x 4 ft |
Product Details
| Type | ColorStar |
| Color | Gray |
| Border Color Family | Black |
| Pattern | Amazon Logo |
| Brand | M + A Matting |
Related Products
These custom mats feature 3/16" thick nitrile rubber with circular surface cleats. CLEAN | Surface cleats effectively remove and trap dirt and sand below shoe level to prevent tracking SAFE | Certified high-traction by the National Floor Safety Institute (NFSI) EASY TO CLEAN | Lightweight flexible design ensures easy handling and cleaning (shake off soil and hose off); can be commercially laundered MADE IN THE USA | Mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%.
Hog Heaven® anti-fatigue mats are designed to provide comfort and durability in a variety of harsh conditions. Built for safety, comfort, and durability, Hog Heaven® anti-fatigue mats feature a nitrile rubber surface that is welding safe, grease/oil proof, and chemical resistant. The high-density, closed-cell nitrile-blended cushion helps eliminate pressure to the lower back and legs, providing superior comfort. Hog Heaven® mats have an ESD rating of electrically conductive and can be safely used in static-sensitive environments. They are certified high-traction by the National Floor ...
These Custom Mats are eco friendly, easy to clean and attractive, while all being made in the USA. There are 56 standard color options to choose from. All mats include a universal cleated rubber backing (for placement on carpeted or hard surfaces) These mats are intended for indoor or outdoor covered use; not intended for use in direct sunlight as fading will occur CLEAN & DURABLE - The tight weave of Berber makes it durable enough to withstand heavy foot traffic while scraping dirt and moisture from shoes to minimize tracking ECO-FRIENDLY - These mats are made with PET (polyethylene ...
These custom mats give you a choice of 60 standard colors with universal cleated rubber backing (for placement on carpeted or hard surfaces) Features Include: PHOTOGRAPHIC-QUALITY PRINT | Logos and designs are digitally printed at 76 dpi, making fine details, shading, and 3-D images achievable ECO-FRIENDLY | Carpet surface contains PET (polyethylene terephthalate), a type of polyester yarn that features 100% recycled content reclaimed from plastic FADE RESISTANT | PET yarn has excellent color-fastness and is resistant to fading from repeated washing/cleaning STAIN RESISTANT | PET yarn is ...
These custom mats feature 3/16" thick nitrile rubber with circular surface cleats. CLEAN | Surface cleats effectively remove and trap dirt and sand below shoe level to prevent tracking SAFE | Certified high-traction by the National Floor Safety Institute (NFSI) EASY TO CLEAN | Lightweight flexible design ensures easy handling and cleaning (shake off soil and hose off); can be commercially laundered MADE IN THE USA | Mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%.