Bimba-Mead Column Press CP-400PX2, 3/4 Ton Pneumatic Column Press W/4" Bore X 2" Stroke Cylinder MT
Economical air powered presses reduce production costs by automating crimping, heat sealing, bending, forming, pressing, swaging, riveting and burnishing operations. Easy hook-up. Just attach to your shop air supply. No wiring, pumps, or motors needed.
Bimba-Mead Column Press CP-400PX2, 3/4 Ton Pneumatic Column Press W/4" Bore X 2" Stroke Cylinder MT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,599.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 7.13 in |
| Height | 21 in |
| Size | 3/4 Ton |
| Stroke Length | 2 in |
| Table Dimensions | 6-7/8 in X 8-3/4 In |
| Cylinder Bore | 4 in |
Product Details
| Type | Column Press |
| Piston Rod | High Tensile Ground And Polished Hard Chrome Plated Steel |
| Cylinder Type | Tie Rod |
| Piston Material | Solid High Alloy Aluminum |
| Manufacturers Part Number | CP-400PX2 |
| Thrust at 100 PSI | 1257 Lbs |
| Brand | Bimba-Mead |