Wiremold Com75 Poke-Thru Communication Adapter, For (2) 3/4" Connections - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Wiremold COM75 Poke-Thru Communication Adapter, For (2) 3/4" Connections
For two 3/4" connections.
For two 3/4" connections.
PRICE
$623.40 Sold in packages of 12 / $51.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Poke-Thru |
| Mounting Method | Screw On |
| Material | Metal |
| Description | Communication Adapter |
| Manufacturers Part Number | COM75 |
| Number of Outlets | 0 |
| Brand | Wiremold |