- Fully welded construction
- Shelves adjust in 2" increments without tools. Integrated shelf support tabs secure shelves tightly to cabinet without clips or added parts
- One brushed chrome handle uses a three-point keyed locking mechanism to secure both doors
- Raised base keeps contents out of harm's way from cleaning liquids
Tennsco® Combination Bookcase/Storage Cabinet, 36"W x 18"D x 72"H, 5 Openings, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$559.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 122 lbs |
Product Details
| Assembly Required | No |
| Type | Combination Bookcase/Storage Cabinet |
| Shelf Capacity | 150 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Light Gray |
| Mobile or Stationary | Stationary |
| Number of Doors | 2 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | BCD18-72-LGY |
| Number of Fixed Shelves | 2 |
| Brand | Tennsco |
Warranty
| Warranty | 1 yr |