- Slim & Durable - Sunlite® LED Emergency Exit Sign is a slim exit sign is made with corrosion-resistant steel that is built to last. With its steel casing, it can operate with voltage ratings of 120V-277Vac, making it perfect for commercial buildings, residential complexes, and retail shops. Due to the slim design, this commercial exit sign is great for positioning in office buildings, warehouses, doorways, and isles without taking over your decor
- NYC Compliant - New York City Building Authority has developed rigorous requirements for Exit Signs used in commercial and public buildings. Our exit signs meet these regulations with ultra-bright internal RED LEDs (200 Lumens), the word "EXIT" is in red, the exit sign can be seen from 200 meters away and the background is white. Even with their high-intensity LEDs, they consume very little energy; 4.5 watts to be exact. Compliant in All 50 States
- Back-Up Battery - Installed with a built-in 9.6V/900mAH Ni-CD battery. This backup battery provides 90-minutes of reserved power for outages. The adjustable LED lamps immediately go on when the power goes off. The battery automatically recharges within 24 hours after outages, so no replacement battery is necessary. Optional Third Head Lamp included
- Easy Mounting - The steel exit sign can easily be mounted. This single sided exit sign must be mounted from the back. Side knockouts available for wiring. (mounting hardware included)
- Damp Located - This red LED exit sign is damp located and is suitable for bars, restaurants, and gyms. Also suitable for operation in ambient temperatures of 0°C – 40°C (32°F – 104°F)
- Material: Steel/Thermoplastic
Sunlite® Combination LED Exit Sign, Wall Mount, 200 Lumens, 120-277V, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$74.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 2-3/16 in |
| Height | 10-3/8 in |
| Weight | 6 lbs |
Product Details
| Type | Combination LED Exit Sign |
| Lamp Included | Yes |
| Color | White |
| Batteries Included | Yes |
| Voltage | 120/277 V |
| Material | Steel |
| Description | Combination LED Steel Exit Sign |
| Number of Faces | 2 |
| Watts | 4.5 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 05275-SU |
| Housing Material | Steel |
| Lumens | 200 |
| Brand | Sunlite |
Compliance & Certifications
| Certifications | ETL Listed |